Shop All Quick-Disconnect Tube Fittings
Colder
3/8" MNPT Chrome Plated Brass Inline Insert
Mfr # LCD24006
Zoro # G2774974
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD24006
- Zoro # G2774974
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.55 in |
Body Dia. | 0.87 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 9/16 in |
Pipe Size | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 1 9/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Super Flex Shower Hose96 (AF106C)
- VINTAGE CC83252X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83252X)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- B & K Utility Tub 18G All In 1 (19CF)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2402)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- PARKER 1/4" Compression Nickel Brass Bulkhead Coupler 5PK (392P-4-4)
- Colder Tube Fittings