Shop All Quick-Disconnect Tube Fittings
Colder
3/8" MNPT Chrome Plated Brass Inline Coupler
Mfr # LCD10006
Zoro # G2101836
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD10006
- Zoro # G2101836
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 0.89 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.15 in |
Coupling Size | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/32 in |
Pipe Size | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 1 5/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Full Port Ball Valve, Brass 3/8" (610T038-NL)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- COLDER 1/4" PTF Chrome Plated Brass Elbow Insert (MCD2104)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- COLDER Coupler, Push In, Acetal, White (APCD23006)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- Colder Quick-Disconnect Tube Fittings