Shop All Barbed Tube Fittings
Colder
3/8" Hose Barb Inline Coupling
Mfr # PLCD1700612
Zoro # G9981316
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Basic Pipe Fitting Material Plastic
- Temp. Range 32 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD1700612
- Zoro # G9981316
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 31/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Easy Trap Abs (43552)
- DIXON Railroad TankCar, 5"x MaleNPT Elbow, 3" (ATCT30)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- Colder Barbed Tube Fittings