Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Hose Barb Inline Coupling
Mfr # HFC17612
Zoro # G2953189
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Pipe Fitting Connection Type Barb x Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFC17612
- Zoro # G2953189
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 25/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 25/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- B AND K INDUSTRIES COUPLING 2IN PVC COMP (160-108)
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2560)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2404)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- Colder Quick-Disconnect Tube Fittings