Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Barbed Inline Insert
Mfr # NS6D22006
Zoro # G2388662
original price:
$40.79
26% off
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # NS6D22006
- Zoro # G2388662
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Inside Dia. | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Body Dia. | 1.31 in |
Length | 2.59 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 19/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 19/32 in, Specific Fitting Shape Inline Insert, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- JONES STEPHENS Polished Brass Non-Slotted Full Flow Aerator with Dual Threads (A01019)
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 (90621)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER Coupler, Push In, Acetal, White (APC17006)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- Colder Tube Fittings