Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Barb x Insert Coupler
Mfr # PLC2300612
Zoro # G2952979
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series PLC
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC2300612
- Zoro # G2952979
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 9/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- MILWAUKEE VALVE 3/4" Solder Low Lead Bronze Spring Check Valve (UP1548T 3/4)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- DELTA Metal Cross Handle Kit, 14 Series (H795)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- COLDER Coupler, Push In, Acetal, White (APC20004)
- COLDER 3/8" Hose Barb Inline Coupling (HFC16612)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- Colder Quick-Disconnect Tube Fittings