Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Barb x Insert Coupler
Mfr # PLC2200612
Zoro # G2952997
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series PLC
- Temp. Range 32 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC2200612
- Zoro # G2952997
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 11/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 11/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Replacement Hose (1293588)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Threaded x Threaded PVC Bushing SCH 40 (8113594)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- COLDER Coupler, Push In, Acetal, White (APCD20006)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- CPC QUICK DISCONNECT (HFCD221035)
- Colder Quick-Disconnect Tube Fittings