Shop All Barbed Tube Fittings
Colder
3/8" Barb x Insert Coupler
Mfr # HFCD22612
Zoro # G9082717
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Pipe Size - Pipe Fitting 0.65 in
- Specific Pipe Fitting Shape Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFCD22612
- Zoro # G9082717
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 0.65 in |
Coupling Size | 81/100 in |
Body Dia. | 1 in |
Overall Length | 2 3/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 3/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/8" FNPT Brass Check Valve with Stainless Steel Poppet (400-038)
- WORLD DRYER Hand Dryer (EXT7-SS)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2204)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- Colder Barbed Tube Fittings