Shop All Barbed Tube Fittings
Colder
3/8" Barb x Insert Coupler
Mfr # HFC22612
Zoro # G9008291
original price:
$8.51
7% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Standards FDA Approved, RoHS, USDA
- Temp. Range 32 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFC22612
- Zoro # G9008291
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 31/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Diaphragm Valve Repair Kit 1In Valve Parts And Accessory (43303)
- JONES STEPHENS Shower Head, 1 3/4", Adj, Brass (S01008)
- ZORO SELECT 3" Male Adapter x FNPT 316 SS Adapter (3LX43)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in. L (16PL-CA11-0180-11D-38D)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4202)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- Colder Tube Fittings