Shop All Barbed Tube Fittings
Colder
3/8" Barb Chrome Plated Brass Panel Mount Coupler
Mfr # LCD16006
Zoro # G3462207
original price:
$51.39
29% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD16006
- Zoro # G3462207
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Length | 2.0 in |
Coupling Size | 1/4 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 0.89 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 in |
For Tube Inside Diameter | 3/8 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 in, Specific Fitting Shape Panel Mount Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-170)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- BLACK SWAN Closet Bolts-Brass Pltd Bgged-5/16X2-1/4 (12240)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- Colder Barbed Tube Fittings