Shop All Barbed Tube Fittings
Colder
3/8" Barb Chrome Plated Brass Inline Insert
Mfr # LCD22006
Zoro # G2311197
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD22006
- Zoro # G2311197
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Coupling Size | 1/4 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 0.63 in |
Length | 1.83 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 27/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 27/32 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- ZORO SELECT 3/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC11)
- KIPP Tube clamps swivel base aluminum (K0490.512)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1701)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- COLDER 1/4" Barb Chrome Plated Brass Panel Mount Coupler (MCD1604)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- ANDERSON Green Leaf 3/4 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL3434BG1)
- Colder Tube Fittings