Shop All Barbed Tube Fittings
Colder
3/8" Barb Chrome Plated Brass Inline Coupler
Mfr # LCD17006
Zoro # G1330287
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD17006
- Zoro # G1330287
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Body Dia. | 0.89 in |
Length | 2.0 in |
Tube Inside Dia. | 3/8 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR (D03100)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 18 (MN 1x18)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- Colder Tube Fittings