Shop All Quick-Disconnect Tube Fittings
Colder
3/4" MNPT Coupling Insert
Mfr # HFCD241212
Zoro # G2953049
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Insert
- Pipe Size - Pipe Fitting 3/4 in
- Series HFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # HFCD241212
- Zoro # G2953049
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Hex Size | 1 1/16 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/4 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polypropylene, Overall Length 2 1/4 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Hex Size 1 1/16 in, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Master Rebuild Kit, Closet, 3.5 GPF (R1003A)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- HYDROMAXX 3"x25Ft White Flexible PVC Pipe (WF300025)
- JOHNS MANVILLE 2-3/4" Max. O.D. PVC Insulated Fitting Cover (32775)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- COLDER 3/8" Tube Inline Insert (NS4D20006)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- Colder Quick-Disconnect Tube Fittings