Shop All Quick-Disconnect Tube Fittings
Colder
3/4" Hose Barb Inline Coupling
Mfr # HFCD171212
Zoro # G2953067
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFCD171212
- Zoro # G2953067
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 15/16 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- PARKER Fitting, 1-1/8", Brass, MNPT (76RB-3/4-6)
- JONES STEPHENS 1/2" Tee (B4600050)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (107-138-NP)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- COLDER 5/8" Barb x Insert Coupler (HFC221012)
- COLDER 3/8" Tube Valved Inline Coupling (PLCD1300612)
- COLDER 1/4" PTF Chrome Plated Brass Elbow Insert (MCD2104)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- Colder Quick-Disconnect Tube Fittings