Shop All Quick-Disconnect Tube Fittings
Colder
3/4" Hose Barb Inline Coupling
Mfr # HFC171212
Zoro # G2953198
original price:
$20.45
13% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Tube Size 1/2 in
- Series HFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # HFC171212
- Zoro # G2953198
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 2 15/16 in |
For Tube Inside Diameter | 3/4 in |
Description
Straight Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- KOHLER Purist Deck-Mount Bridge Fct, W/Spray (7548-4-AF)
- ELKAY Elkay Kit-Ffi12Hbx 115V Electricals (98755C)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC SCH40 4S4SX3""S (PVC006012000)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER 1/4" Barb x Insert Coupler (PLCD4200412)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- Colder Quick-Disconnect Tube Fittings