Shop All Quick-Disconnect Tube Fittings
Colder
3/4" Hose Barb Inline Coupling
Mfr # HFC161212
Zoro # G2953231
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFC161212
- Zoro # G2953231
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 15/16 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 15/16 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- DAYTON Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT (4KGZ9)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- COLDER Coupler, Push In, Acetal, White (APC24004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- COLDER Coupler, Push In, Acetal, White (APCD21004)
- Colder Quick-Disconnect Tube Fittings