Shop All Barbed Tube Fittings
Colder
3/4" Barb x Insert Coupler
Mfr # HFCD221212
Zoro # G9804514
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Specific Pipe Fitting Shape Coupler
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFCD221212
- Zoro # G9804514
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 1/4 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X312)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- SLOAN Gang El161 Cp Plate 2 Gang 4 1/2 Sq Etched (0305161PK)
- SLOAN Sprayhead Insert Kit Efx1002A Spray Head Insert Kit 0.5Gpm (3324104)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/16" (PMC1601)
- COLDER 1/4" Hose Barb Inline Coupling (PLCD1700412)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- Colder Barbed Tube Fittings