Shop All Barbed Tube Fittings
Colder
3/16" Barb Chrome Plated Brass Inline Insert
Mfr # MCD2203
Zoro # G0688317
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD2203
- Zoro # G0688317
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 3/16 in |
Length | 1.85 in |
Tube Inside Dia. | 3/16 in |
Coupling Size | 1/8 in |
Body Dia. | 0.58 in |
Pipe Size (Fittings) | 3/16" |
Fitting Side A Tube Inner Diameter | 3/16 in |
Overall Length | 1 27/32 in |
For Tube Inside Diameter | 3/16 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 27/32 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (402005BC)
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- INFINITY DRAIN 2" Hair Strainer (HS_2)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- GENOVA PRODUCTS Genova 370405 Adapter, 1/2 in, Insert x MIP, Steel, Galvanized (57541)
- Colder Barbed Tube Fittings