Shop All Quick-Disconnect Tube Fittings
Colder
1/8" MNPT Quick Disconnect Coupler
Mfr # PMCD100212
Zoro # G2952778
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Coupler
- Series PMC12
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD100212
- Zoro # G2952778
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 in |
Pipe Size | 1/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/8 in, Fitting Material Polypropylene, Overall Length 1 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P Non-Grid Strain, Brushed Nickel (48750-PP-BN-47)
- TERRO GARBAGE GUARD INSCT KLR (T800)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- CPC QUICK DISCONNECT (HFC22635)
- Colder Tube Fittings