Shop All Quick-Disconnect Tube Fittings
Colder
1/8" MNPT Chrome Plated Brass Inline Insert
Mfr # MCD2402
Zoro # G2478691
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/8 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD2402
- Zoro # G2478691
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Body Dia. | 0.58 in |
Length | 1.43 in |
Coupling Size | 1/8 in |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/8 in, Fitting Material Brass, Overall Length 1 7/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- SLOAN Control Module (ETF-735-A)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14773)
- COLDER 1/16" Barb x Insert Coupler (PMCD220112)
- COLDER Coupler, Push In, Acetal, White (APC17004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- Colder Quick-Disconnect Tube Fittings