Shop All Quick-Disconnect Tube Fittings
Colder
1/8" Hose Barb Inline Coupling
Mfr # PMCD170212
Zoro # G2952699
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series PMC12
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD170212
- Zoro # G2952699
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 11/16 in |
For Tube Inside Diameter | 1/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 11/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PLCD20006)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD171212)
- Colder Quick-Disconnect Tube Fittings