Shop All Quick-Disconnect Tube Fittings
Colder
1/8" Hose Barb Inline Coupling
Mfr # NS2D170212
Zoro # G2952595
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series NS212
- Specific Pipe Fitting Shape Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS2D170212
- Zoro # G2952595
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 7/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 7/8 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH31227W8B7)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI18)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- COLDER 1/2" Barbed Panel Mount Insert (NS6D42008)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- PARKER 1/4" Compression Nickel Brass Bulkhead Coupler 5PK (392P-4-4)
- Colder Tube Fittings