Shop All Quick-Disconnect Tube Fittings
Colder
1/8" Barb x Insert Coupler
Mfr # PMCD230212
Zoro # G2005845
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series PMC12
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMCD230212
- Zoro # G2005845
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 7/32 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS Universal Rubber Toilet Plunger Handle 6 x 16.25 In. (SE107510)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 12" ODxFIP (S04201)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU8)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- COLDER 3/8" Hose Barb Inline Coupling (HFC17612)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- Colder Tube Fittings