Shop All Barbed Tube Fittings
Colder
1/8" Barb Chrome Plated Brass Panel Mount Coupler
Mfr # MCD1602
Zoro # G3450456
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD1602
- Zoro # G3450456
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Inside Dia. | 1/8 in |
Length | 1.67 in |
Pipe Size (Fittings) | 1/8" |
Body Dia. | 0.75 in |
Coupling Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 11/16 in |
For Tube Inside Diameter | 1/8 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 11/16 in, Specific Fitting Shape Panel Mount Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- BRADLEY Solenoid Valve, 1/4" NPT, 24VAC (269-719GR)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 160 (82800)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- COLDER 1/4" Hose Barb Inline Coupling (PLCD1700412)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- Colder Tube Fittings