Shop All Barbed Tube Fittings
Colder
1/8" Barb Chrome Plated Brass Inline Coupler
Mfr # MCD1702
Zoro # G0986447
original price:
$34.55
16% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD1702
- Zoro # G0986447
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Coupling Size | 1/8 in |
Body Dia. | 0.77 in |
Tube Inside Dia. | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Length | 1.67 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 11/16 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- JONES STEPHENS Sweat, Marvel Ring, 1 1/2" SJ x 1 1/2" (B55005)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- LASCO Mle Adptr Mptxinsrt 1/2" (UPPA-05)
- Colder Tube Fittings