Shop All Quick-Disconnect Tube Fittings
Colder
1/4" PTF Chrome Plated Brass Inline Insert
Mfr # MCD2004
Zoro # G1315833
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD2004
- Zoro # G1315833
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 11/64 in |
Body Dia. | 0.58 in |
Length | 1.55 in |
Pipe Size (Fittings) | 1/4" |
Tube Outside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 9/16 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 9/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZURN Flange Gasket (P5795-7)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- COLDER 1/4" Barb x Insert Coupler (PMC230412)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- Colder Tube Fittings