Shop All Quick-Disconnect Tube Fittings
Colder
1/4" PTF Chrome Plated Brass Inline Insert
Mfr # LCD20004
Zoro # G3286053
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD20004
- Zoro # G3286053
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.72 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 11/64 in |
Length | 1.25 in |
Tube Outside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 7/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 7/8 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- KNAUF INSULATION 8" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 15/B (5001524)
- RHEEM-RUUD Transformer, Commercial (SP10006)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-2)
- COLDER Coupler, Push In, Acetal, White (APC24004)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- COLDER Coupler, Push In, Acetal, White (APC23004)
- COLDER 3/8" Tube Valved Inline Coupling (PLCD1300612)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- Colder Quick-Disconnect Tube Fittings