Shop All Quick-Disconnect Tube Fittings
Colder
1/4" PTF Chrome Plated Brass Inline Coupler
Mfr # LCD13004
Zoro # G2475767
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD13004
- Zoro # G2475767
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 1/4 in |
Length | 1.87 in |
Coupling Size | 1/4 in |
Tube Inside Dia. | 11/64 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.89 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/8 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 7/8 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- PARKER 1/8" MNPS x 1/4" Flare Brass Connector 10PK (48IFHD-4-2)
- LEGRIS Metric Push-to-Connect Fitting (3158 06 10)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER Coupler, Push In, Acetal, White (APC23004)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- Colder Tube Fittings