Shop All Quick-Disconnect Tube Fittings
Colder
1/4" PTF Chrome Plated Brass Elbow Insert
Mfr # MCD2104
Zoro # G3329462
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD2104
- Zoro # G3329462
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Coupling Size | 1/8 in |
Tube Outside Dia. | 1/4 in |
Length | 1.28 in |
Body Dia. | 0.63 in |
Tube Inside Dia. | 11/64 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 9/32 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- COLDER 1/4" Barb x Insert Coupler (PLCD2300412)
- COLDER 1/4" Barb x Insert Coupler (PMC230412)
- COLDER 1/4" Barb x Insert Coupler (PLC2300412)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- Colder Tube Fittings