Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Inline Insert
Mfr # NS4D24004
Zoro # G1166776
original price:
$17.29
7% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series NS212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS4D24004
- Zoro # G1166776
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.95 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.96 in |
Overall Length | 1 15/16 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Polypropylene, Overall Length 1 15/16 in, Specific Fitting Shape Inline Insert, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD17812)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- Colder Quick-Disconnect Tube Fittings