Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Coupling Insert
Mfr # PLC2400412
Zoro # G2952960
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Insert
- Series PLC
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLC2400412
- Zoro # G2952960
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Polypropylene, Overall Length 1 1/4 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. PEX Barb x 3/4 in. Female Pipe Thread x 18 in. CSST Water Heater Connector with Ball Valve (APXCSST1834BV)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC04)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- COLDER 1/8" Barbed Inline Coupler (NS4D17002)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- Colder Tube Fittings