Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Chrome Plated Brass Inline Insert
Mfr # MCD2404
Zoro # G2795703
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # MCD2404
- Zoro # G2795703
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.65 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.43 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 1 7/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Steel Male Insert Adapter, 1" (I12003)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 80 (90517)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- COLDER 3/8" Hose Barb Inline Coupling (HFC17612)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- CPC QUICK DISCONNECT (HFCD241235)
- Colder Quick-Disconnect Tube Fittings