Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Chrome Plated Brass Inline Insert
Mfr # LCD24004
Zoro # G2636891
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD24004
- Zoro # G2636891
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.72 in |
Coupling Size | 1/4 in |
Length | 1.68 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 11/16 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 1 11/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- GREENLEAF Nylon Coupling 2" Female Npt X 2" Female Npt (FTC200)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER 1/2" Barbed Inline Insert (NS4D22004)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- Colder Tube Fittings