Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Chrome Plated Brass Inline Coupler
Mfr # MCD1004
Zoro # G0553813
original price:
$28.05
10% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD1004
- Zoro # G0553813
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.75 in |
Length | 1.1 in |
Coupling Size | 1/8 in |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 1 3/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS 38x3' Toilet Auger (40030)
- CHICAGO FAUCET Wall Valve (770-PRABCP)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- Colder Quick-Disconnect Tube Fittings