Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Hose Barb Panel Mount Inline Coupling
Mfr # PLCD1600412
Zoro # G2952909
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube x Coupler
- Series PLC
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLCD1600412
- Zoro # G2952909
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Coupler, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- WATTS 12-1/4 " Plastic Roof Drain Dome (B2 DM)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (5P892)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PMCD4004)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- COLDER Coupler, Push In, Acetal, White (APC24004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24006)
- Colder Tube Fittings