Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Barbed Panel Mount Insert
Mfr # NS4D42004
Zoro # G2847564
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS4D42004
- Zoro # G2847564
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 2.32 in |
Body Dia. | 1.17 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 5/16 in, Specific Fitting Shape Panel Mount Insert, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- CHICAGO FAUCET Watts Back-Flow Preventer (E23JKABCP)
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PLCD13004)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- Colder Quick-Disconnect Tube Fittings