Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Barb x Insert Coupler
Mfr # PMC230412
Zoro # G2952796
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series PMC12
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMC230412
- Zoro # G2952796
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 3/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 3/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- SLOAN Royal 9611 (3918755)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0404 (G94011-0404)
- Colder Quick-Disconnect Tube Fittings