Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Barb x Insert Coupler
Mfr # PMC220412
Zoro # G2952805
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Tube Size 1/4 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMC220412
- Zoro # G2952805
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 7/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- APG 2" Forged Brass Part D (320DBR)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER 1/16" Barb x Insert Coupler (PMCD220112)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- COLDER 1/2" Barbed Panel Mount Insert (NS6D42008)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Insert (MCD2402)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- Colder Quick-Disconnect Tube Fittings