Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Barb x Insert Coupler
Mfr # PLCD2300412
Zoro # G2952866
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series PLC
- Pipe Fitting Connection Type Barb x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD2300412
- Zoro # G2952866
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 3/8 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- GROHE Universal Lever Chrome (46606000)
- KOHLER Insert (1060514)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-3 (PACK OF 10))
- COLDER Coupler, Push In, Acetal, White (APCD23006)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- COLDER 1/4" Barb x Insert Coupler (PLCD4200412)
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- Colder Tube Fittings