Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Barb x Insert Coupler
Mfr # PLC2200412
Zoro # G2953006
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series PLC
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC2200412
- Zoro # G2953006
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 11/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 11/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 1.5 in. PVC Compression Tee (430884)
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- COLDER 1/16" Barb x Insert Coupler (PMCD220112)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- Colder Quick-Disconnect Tube Fittings