Shop All Barbed Tube Fittings
Colder
1/4" Barb Chrome Plated Brass Panel Mount Coupler
Mfr # LCD16004
Zoro # G3376143
original price:
$57.55
14% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD16004
- Zoro # G3376143
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/4 in |
Body Dia. | 0.89 in |
Tube Inside Dia. | 1/4 in |
Length | 2.0 in |
Overall Length | 2 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 in, Specific Fitting Shape Panel Mount Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- CHICAGO FAUCET Cartridge, Brass (745-XJKABNF)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2201)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- Colder Barbed Tube Fittings