Shop All Barbed Tube Fittings
Colder
1/4" Barb Chrome Plated Brass Inline Insert
Mfr # MCD2204
Zoro # G1803401
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD2204
- Zoro # G1803401
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.58 in |
Length | 1.67 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 11/16 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Piston Assembly 1Gpf FManul Toilet Fv (M964905C-0071000A)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081203)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17006)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- GENOVA PRODUCTS 350414 1.25 in. Poly Male Pipe Thread Insert Adapter, 10PK (232744)
- Colder Barbed Tube Fittings