Shop All Barbed Tube Fittings
Colder
1/4" Barb Chrome Plated Brass Inline Coupler
Mfr # MCD1704
Zoro # G2791345
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # MCD1704
- Zoro # G2791345
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.77 in |
Coupling Size | 1/8 in |
Length | 1.89 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 29/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 29/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTOPSEAL RUBBER SANTOPRENE FDA RUBBER TUBING, 1/8in ID X 1/4in OD, 50 ft (SRC-2024)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4202)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- Colder Tube Fittings