Shop All Quick-Disconnect Tube Fittings
Colder
1/2" x 3/8" Barbed Inline Coupler
Mfr # NS6D17008
Zoro # G3189085
original price:
$59.93
35% off
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # NS6D17008
- Zoro # G3189085
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Body Dia. | 1.31 in |
Tube Inside Dia. | 1/2 in |
Length | 3.16 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 3 5/32 in |
For Tube Inside Diameter | 1/2 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 5/32 in, Specific Fitting Shape Straight Coupler, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019401)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PMC1204)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17004)
- Colder Quick-Disconnect Tube Fittings