Shop All Quick-Disconnect Tube Fittings
Colder
1/2" x 1/4" MNPT Inline Coupler
Mfr # NS6D10008
Zoro # G1030942
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # NS6D10008
- Zoro # G1030942
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Length | 3.01 in |
Body Dia. | 1.31 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 3 in |
Pipe Size | 1/2 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Polypropylene, Overall Length 3 in, Specific Fitting Shape Straight Coupler, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cartridge Assembly, For use with Z8100-XL (RK7440-CART)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- Colder Tube Fittings