Shop All Quick-Disconnect Tube Fittings
Colder
1/2" MNPT Inline Insert
Mfr # NS6D24008
Zoro # G2607717
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/2 in
- Series NS212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS6D24008
- Zoro # G2607717
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Length | 2.44 in |
Pipe Size (Fittings) | 1/2" |
Body Dia. | 1.31 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 7/16 in |
Pipe Size | 1/2 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Polypropylene, Overall Length 2 7/16 in, Specific Fitting Shape Inline Insert, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- SLOAN Kit, Repair , Handle, (3302305)
- SEMINOLE NIPPLE GALV 1.25"" X7"" (8700153250)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (107-324NL)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- COLDER 1/4" Barb x Insert Coupler (PLCD2300412)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- COLDER 1/2" Barbed Panel Mount Insert (NS6D42008)
- Colder Quick-Disconnect Tube Fittings