Shop All Quick-Disconnect Tube Fittings
Colder
1/2" MNPT Coupling Insert
Mfr # HFC24812
Zoro # G9082683
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Insert
- Series HFC
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # HFC24812
- Zoro # G9082683
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 15/16 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/2 in, Fitting Material Polypropylene, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA UniverShwring, Shwer ArmFlange VBrnz (U4993-RB)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- LINK HANDLES Handles 48 in. Wood Replacement Handle (66787)
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- Colder Quick-Disconnect Tube Fittings