Shop All Quick-Disconnect Tube Fittings
Colder
1/2" Barbed Panel Mount Insert
Mfr # NS6D42008
Zoro # G3222554
original price:
$47.15
18% off
new price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/2 in
- Series NS212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS6D42008
- Zoro # G3222554
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Length | 2.85 in |
Body Dia. | 1.5 in |
Pipe Size (Fittings) | 1/2" |
Tube Inside Dia. | 1/2 in |
Overall Length | 2 27/32 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 27/32 in, Specific Fitting Shape Panel Mount Insert, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ADAPTER (461-758)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- ZORO SELECT Tubing (1529L-125250-10)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- Colder Quick-Disconnect Tube Fittings