Shop All Quick-Disconnect Tube Fittings
Colder
1/2" Barb x Insert Coupler
Mfr # HFCD23812
Zoro # G2005888
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series HFC
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # HFCD23812
- Zoro # G2005888
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 2 3/32 in |
For Tube Inside Diameter | 1/2 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 3/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- Colder Tube Fittings