Shop All Quick-Disconnect Tube Fittings
Colder
1/2" Barb x Insert Coupler
Mfr # HFC23812
Zoro # G2953128
Sold in multiples of 2 for $29.10
$29.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series HFC
- Pipe Fitting Connection Type Barb x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # HFC23812
- Zoro # G2953128
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 1 31/32 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Foot Act. (500-FA-PVC-PB)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In (1150400EG)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1704)
- COLDER Coupler, Push In, Acetal, White (APC10006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1600612)
- Colder Tube Fittings